Motion
FP1403HD
4 ft. 8\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
Mi Item #03137793
MFR #FP1403HD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ft. 8\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
Mi Item #03137793
MFR #FP1403HD

Mfr description
FP1403HD PLATFORM STEP, 3'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Spread
    35 in
  • Bottom Width
    23-1/4 in
  • Ladder Size
    4 ft. 8 in

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Platform Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    3
  • Series
    FP1400HD
  • Standards Met
    ANSI, OSHA
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)