Motion
OH 3152 H

SKF
OH 3152 H

Adapter Sleeve - 240 mm Bore Dia., 190 mm Overall Length, Tr260x4 Thread Size
Mi Item #03137797
MFR #OH 3152 H
Price$6,268.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3152 H

Adapter Sleeve - 240 mm Bore Dia., 190 mm Overall Length, Tr260x4 Thread Size
Mi Item #03137797
MFR #OH 3152 H

Mfr description
OH3152H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,268.83/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Lock Nut Outside Diameter
    12.9921 in
  • Overall Length  
    190 mm
  • Overall Width
    7.4803 in
  • Thread Size  
    Tr260x4
  • Weight
    46.47 lbs

Details

  • Compatible Bearing Number
    22252, 23152
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 52E
  • Includes
    Lock Washer (MB52)
  • Lock Nut Number
    HM52T
  • Lock Washer Number
    MB52
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316571153339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)