Motion
P4517Q
Fabric Work Glove - M or Size 8 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03138053
MFR #P4517Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - M or Size 8 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03138053
MFR #P4517Q

Mfr description
P4517QMD STRING KNIT GLV STD. WEIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige, White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Liner Material
    Polyester
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Type
    String Knit Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)