Motion
66253262501

NORTON ABRASIVES
66253262501

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
Mi Item #03138140
MFR #66253262501
Price$781.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262501

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
Mi Item #03138140
MFR #66253262501

Mfr description
66253262501 12 X 1 X 3 5SG46JVS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.34/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    46
  • Material
    Ceramic
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253262501
  • Wheel Hardness
    J
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)