Motion
66253262462

NORTON ABRASIVES
66253262462

NorZon Sawgumming Wheel - Grade: Coarse Grit, Grit Number: 36
MI ITEM #03138144
MFR #66253262462
Your Price$258.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262462

NorZon Sawgumming Wheel - Grade: Coarse Grit, Grit Number: 36
MI ITEM #03138144
MFR #66253262462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$258.50/each(List $310.20)

Overview

Mfr description
66253262462 12 X 7/8 X 1-1/4 2981 GRND W
  • Tough, durable zirconia alumina abrasive
  • Smooth-running resin bond
  • For the timber, woodworking, and saw manufacturing industries to efficiently shape and resharpening various types of saws
  • Designed specifically for large circular and band saw blades used primarily for timber harvesting
  • Minimal loss of geometry to saws being sharpened

Specifications

  • Material
    Zirconia Alumina
  • Grit Number
    36
  • Grade
    Coarse Grit
  • Max Rpm
    3025 rpm
  • Package Quantity
    5
  • UPC_NO
    66253262462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text