Motion
CJ42 92A YELLOW URE

LOVEJOY INC
CJ42 92A YELLOW URE

Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw, 6000 rpm, Yellow Color
Mi Item #03138242
MFR #CJ42 92A YELLOW URE
Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42 92A YELLOW URE

Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw, 6000 rpm, Yellow Color
Mi Item #03138242
MFR #CJ42 92A YELLOW URE

Mfr description
CJ42-SPIDER-92A YELLOW-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.00/each

Specifications

Dimensions

  • Angular Misalignment
    1.3 °
  • Bore Diameter
    1.8100 in
  • Coupling Size Code
    CJ42
  • Element Thickness
    20 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    95 mm
  • Weight
    0.15 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    CJ42
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Hub Material
    Polyurethane
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461451
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614513
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -50 to 248 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    4690 in
  • Torque Rating (in-lb)
    2345 in-lbs
  • UPC_NO
    685144614513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)