Motion
338371
Drum Cover - For Use With 8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8841-5 Pneumatic Standard Duty Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
MI ITEM #03138344
MFR #338371
Your Price$275.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - For Use With 8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8841-5 Pneumatic Standard Duty Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
MI ITEM #03138344
MFR #338371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.37/each(List $380.00)

Overview

Mfr description
338371 COVER ASSEMBLY 120#

Specifications

  • Type
    Drum Cover
  • For Use With
    8540-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8550-A1 Pneumatic Standard Duty Stationary Grease Pumps, 8841-5 Pneumatic Standard Duty Portable Grease Pumps, 9940 Pneumatic RAM Stationary Grease Pumps, 9941 Pneumatic RAM Portable Grease Pumps, 9950-1 Pneumatic RAM Stationary Grease Pumps, 9950-A1 Pneumatic RAM Stationary Grease Pumps, 9951-1 Pneumatic RAM Portable Grease Pumps, 9951-S1 Pneumatic RAM Portable Grease Pumps, 9951-T1 Pneumatic RAM Portable Grease Pumps
  • Material
    Steel
  • UPC_NO
    098468138724
  • Weight
    5.60 lbs
  • Overall Height
    3.19 in
  • Overall Width
    14.88 Dia. in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought