Motion
R140SUCCLSFPK RC 140SUFR C CLSFPK

LINK-BELT
R140SUCCLSFPK RC 140SUFR C CLSFPK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03138540
MFR #R140SUCCLSFPK RC 140SUFR C CLSFPK
Price$59.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140SUCCLSFPK RC 140SUFR C CLSFPK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03138540
MFR #R140SUCCLSFPK RC 140SUFR C CLSFPK

Mfr description
R140SUCCLSFPK RC 140SUFR C CLSFPK A2K43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.21/each

Specifications

Dimensions

  • Extended Pin Projection
    2.3500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Pin Length
    2.3500 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    56000 lbs
  • Weight
    0.62 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327126841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)