1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PF2A750-N01-27-M
PF2A7, Digital Air Flow Sensor, 2-Color Display, IP65, 1-500 Lpm
MI ITEM #
03138576
MFR #
PF2A750-N01-27-M
Price
$681.64
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PF2A750-N01-27-M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PF2A750-N01-27-M
PF2A7, Digital Air Flow Sensor, 2-Color Display, IP65, 1-500 Lpm
MI ITEM #
03138576
MFR #
PF2A750-N01-27-M
Mfr description
PF2A750-N01-27-M
Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
Rated pressure range (MPa): -0.05 to 0.75
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$681
.64
/each
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
1/8 in NPT
Port Size
1/8 NPT
Weight
0.97422 lbs
Details
Display
Digital
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items