Motion
7913CTRSULP4Y
Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #03138785
MFR #7913CTRSULP4Y
Price$1,222.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #03138785
MFR #7913CTRSULP4Y

Mfr description
7913CTRSULP4Y PREC. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,222.80/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    90 mm
  • Overall Height
    13 mm
  • Overall Width  
    13 mm
  • Weight
    0.459 lbs, 0.208 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7913CTRSULP4Y PREC. BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731006
  • Max Rpm
    22600 rpm
  • Maximum Operating RPM
    22600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    20.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)