Motion
BBV75SR
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle - Spring Return
MI ITEM #03138792
MFR #BBV75SR
Price$459.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle - Spring Return
MI ITEM #03138792
MFR #BBV75SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$459.22/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    2.0500 lbs

Details

  • Actuation
    Spring Return - Normally Closed
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle - Spring Return
  • Manufacturer Product Page
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    RTFE
  • Series
    BBV-SR
  • Type
    Ball Valve
  • Valve Body Material
    Bronze

Overview

Mfr description
BBV75SR SPRING RETURN BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought