Motion
68003
Band-Ade Sawing Fluid - 5 gal, Can
Mi Item #03138878
MFR #68003
Price$348.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band-Ade Sawing Fluid - 5 gal, Can
Mi Item #03138878
MFR #68003

Mfr description
68003 BAND-ADE SAWING FLUID - 5 G
  • No Sulphur, Silicone and Non Carcinogenic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.75/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • Specific Gravity
    1

Details

  • Additional Applications
    Machining
  • Application
    Band Sawing, Circular Sawing, Drilling, Milling
  • Certification
    Biodegradable Products Institute Certified
  • Color
    Amber
  • Composition
    Semi-Synthetic
  • Container Type
    Can
  • Features & Benefits
    • No Sulphur, Silicone and Non Carcinogenic
  • Form
    Liquid
  • Formula Type
    Semi-Synthetic
  • Fragrance
    Petroleum
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • pH Range
    8.8 to 9.3
  • Standards Met
    No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Trade Name/Number
    Band-Ade
  • Type
    Sawing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)