Motion
68014
Micronizer Cutting & Sawing Fluid - 1 gal, Can
Mi Item #03138880
MFR #68014
Price$333.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micronizer Cutting & Sawing Fluid - 1 gal, Can
Mi Item #03138880
MFR #68014

Mfr description
68014 MICRONIZER CUTTING FLUID
  • No Sulphur, Silicone and Non Carcinogenic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • Specific Gravity
    1

Details

  • Application
    Band and Circular Sawing, Drilling, Tapping, Milling, Grinding
  • Certification
    Biodegradable Products Institute Certified
  • Color
    Translucent Green
  • Composition
    Synthetic
  • Container Type
    Can
  • Features & Benefits
    • No Sulphur, Silicone and Non Carcinogenic
  • Form
    Liquid
  • Formula Type
    Synthetic
  • Fragrance
    Wintergreen
  • Material Application
    Alloy Steel, Stainless Steel
  • pH Range
    7.8 to 8.0
  • Standards Met
    No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Trade Name/Number
    Lenox Lube
  • Type
    Cutting & Sawing
  • Viscosity
    60 sus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)