Motion
68020
68020LNX - FLUIDS Lenox LUBE TUBE 12/CASE
MI ITEM #03138881
MFR #68020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68020LNX - FLUIDS Lenox LUBE TUBE 12/CASE
MI ITEM #03138881
MFR #68020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68020 PRO TUBE LUBE
  • Extreme Pressure Lubricant
  • Prevents The Buildup of Frictional Heat
  • Designed for Band Saw Blades and Other Cutting Tools
  • Improves Overall Tool Life and Productivity When Sawing, Drilling, Milling, Grinding, Threading, and Tapping
  • Multi-Use, Can Be Used On Ferrous and Non Ferrous Metals, Aluminum Gates and Risers, Plates and Extrusions
  • Biodegradable, Non Toxic and Non Staining

Specifications

  • Type
    Sawing
  • Container Type
    Tube
  • Container Size
    14-1/2 oz
  • Composition
    Petroleum
  • Application
    Mannually Applied Lubricant Stick for Extreme Pressure Applications
  • Color
    White
  • Form
    Solid
  • Manufacturer Upc Number
    082472680201
  • Features & Benefits
    • Extreme Pressure Lubricant• Prevents The Buildup of Frictional Heat• Designed for Band Saw Blades and Other Cutting Tools• Improves Overall Tool Life and Productivity When Sawing, Drilling, Milling, Grinding, Threading, and Tapping• Multi-Use, Can Be Used On Ferrous and Non Ferrous Metals, Aluminum Gates and Risers, Plates and Extrusions• Biodegradable, Non Toxic and Non Staining
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Lube Tube
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Fragrance
    Lime
  • Additional Applications
    Drilling, Grinding, Milling, Sawing, Tapping, Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought