Motion
HRW14LR1SSM+70LM

THK AMERICA INC
HRW14LR1SSM+70LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 70 mm Long
Mi Item #03138900
MFR #HRW14LR1SSM+70LM
Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW14LR1SSM+70LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 70 mm Long
Mi Item #03138900
MFR #HRW14LR1SSM+70LM

Mfr description
#HRW14LR1SSM+70LM RAIL/BLK ASSY.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.75/each

Specifications

Dimensions

  • Length
    70 mm
  • Rail Size
    14 mm
  • Weight
    0.362 lbs, 0.164 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    11.4 kN
  • Hardened Raceways
    True
  • Moment Capacity
    0.0499 to 0.112
  • OAL
    70 mm
  • Radial Static Load Capacity
    11.4 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)