Motion
ST253
Buckle, Width: 3/8", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #03138912
MFR #ST253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buckle, Width: 3/8", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #03138912
MFR #ST253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST253 3/8 STAINLESS STEEL BUCKLE

Specifications

  • Type
    Buckle
  • Width
    0.034, 3/8 in
  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Series/System Compatibility
    Strapbinder
  • Package Quantity
    100
  • Height
    0.019
  • Length
    0.045
  • Quantity
    1
  • Weight
    0.90 lbs, 0.009000000000000001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text