Motion
ST254
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 201
Mi Item #03138913
MFR #ST254
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 201
Mi Item #03138913
MFR #ST254

Mfr description
ST254 1/2 STAINLESS STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Width
    1/2 in

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Package Quantity
    100
  • Series/System Compatibility
    Strapbinder
  • Type
    Buckle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)