Motion
ST255
Buckle, Width: 5/8", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #03138914
MFR #ST255
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buckle, Width: 5/8", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #03138914
MFR #ST255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
ST255 5/8 STAINLESS STEEL BUCKLE

Specifications

  • Type
    Buckle
  • Width
    5/8 in
  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Series/System Compatibility
    Strapbinder
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought