Motion
ST256
Buckle, Width: 3/4", Material: Stainless Steel, Material Specification: Type 201
Mi Item #03138915
MFR #ST256
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buckle, Width: 3/4", Material: Stainless Steel, Material Specification: Type 201
Mi Item #03138915
MFR #ST256

Mfr description
ST256 3/4 STAINLESS STEEL BUCKLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Height
    3.400
  • Length
    6.100
  • Weight
    3.60 lbs, 3.600
  • Width
    5.500, 3/4 in

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Package Quantity
    100
  • Quantity
    1
  • Series/System Compatibility
    Strapbinder
  • Type
    Buckle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)