Motion
FM1506
6 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #03138921
MFR #FM1506
Price$350.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #03138921
MFR #FM1506

Mfr description
FM1506 6FT 300# DBLSIDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.11/each

Specifications

Dimensions

  • Base Spread
    37-1/4 in
  • Base Width
    22.3750 in, 568.32 mm
  • Bottom Width
    22-3/4 in
  • Height
    73.7000 in, 1871.98 mm
  • Ladder Size
    6 ft
  • Weight
    24.00 lbs

Details

  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    5
  • Series
    FM1500
  • Standards Met
    ANSI, OSHA
  • Type
    Twin Step Ladder
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)