1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POLY-AMERICA
CF0620B
HUSKY® Plastic Wrap - Construction Film, Black, 6 mil, 20 ft Width, 100 ft Length
Mi Item #
03139208
MFR #
CF0620B
Price
$181.80
/each
Qty
Add to Cart
Previous Page
Home
POLY-AMERICA CF0620B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POLY-AMERICA
CF0620B
HUSKY® Plastic Wrap - Construction Film, Black, 6 mil, 20 ft Width, 100 ft Length
Mi Item #
03139208
MFR #
CF0620B
Mfr description
CF0620B 20X100X6MIL BLK POLY WRAP
Essential for all warehouses, Husky stretch film gives you total quality control over your shipping
Comes in a variety of lengths and widths for hand and machine application
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$181
.80
/each
Add to Cart
Specifications
Dimensions
Length
100 ft
Thickness
6 mil
Weight
57.40 lbs
Width
20 ft
Details
Color
Black
Plastic Wrap Type
Construction Film
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items