Motion
CF0420C
HUSKY® Plastic Wrap - Construction Film, Clear, 4 mil, 20 ft Width, 100 ft Length
Mi Item #03139210
MFR #CF0420C
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUSKY® Plastic Wrap - Construction Film, Clear, 4 mil, 20 ft Width, 100 ft Length
Mi Item #03139210
MFR #CF0420C

Mfr description
CF0420C 20X100X4MIL CLR POLY WRAP
  • Essential for all warehouses, Husky stretch film gives you total quality control over your shipping
  • Comes in a variety of lengths and widths for hand and machine application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Length
    32.85, 100 ft
  • Thickness
    4 mil
  • Weight
    38.20 lbs, 40.75
  • Width
    7.88, 20 ft

Details

  • Color
    Clear
  • Plastic Wrap Type
    Construction Film
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)