1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POLY-AMERICA
CFHK0610C
HUSKY® Plastic Wrap - Stretch Film, Clear, 6 mil, 10 ft Width, 100 ft Length
Mi Item #
03139218
MFR #
CFHK0610C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
POLY-AMERICA CFHK0610C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POLY-AMERICA
CFHK0610C
HUSKY® Plastic Wrap - Stretch Film, Clear, 6 mil, 10 ft Width, 100 ft Length
Mi Item #
03139218
MFR #
CFHK0610C
Mfr description
006X10X100 CLAS CLR POLY FILM
Essential for all warehouses, Husky stretch film gives you total quality control over your shipping
Comes in a variety of lengths and widths for hand and machine application
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
100 ft
Thickness
6 mil
Weight
21.00 lbs
Width
10 ft
Details
Color
Clear
Plastic Wrap Type
Stretch Film
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items