Motion
V6F6-E
Needle Valve - Steel Body Material
Mi Item #03139229
MFR #V6F6-E
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #03139229
MFR #V6F6-E

Mfr description
V6F6-E NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Overall Length
    1.8600 in, 47.20 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    9000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)