Motion
0745037
Lock Link Chain - 5/0, Galvanized Low Carbon Steel, 580 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #03139303
MFR #0745037
Your Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - 5/0, Galvanized Low Carbon Steel, 580 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #03139303
MFR #0745037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.63/each(List $3.68)

Overview

Mfr description
0745037 5/0-GALV LOCK LINK SINGLE LOOP
  • Ideal for sprocket wheel, overhead door chains, general utility use
  • Standard material: Low carbon steel
  • Do not use for overhead lifting
  • Priced per foot

Specifications

  • Chain Type
    Lock Link
  • Trade Size
    5/0
  • Working Load Capacity
    580 lbs
  • Link Diameter
  • Overall Length
    100 ft
  • Material
    Steel
  • Description Keyword
    Galvanized Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Galvanized
  • Inside Link Length
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    5.6/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought