Motion
LMS4UU
Open Miniature Linear Bushing - LMS Series, 4 mm Shaft Diameter, 8 mm Outside Diameter, 12 mm Overall Length, Open
Mi Item #03139343
MFR #LMS4UU
Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Miniature Linear Bushing - LMS Series, 4 mm Shaft Diameter, 8 mm Outside Diameter, 12 mm Overall Length, Open
Mi Item #03139343
MFR #LMS4UU

Mfr description
LMS4UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.49/each

Specifications

Dimensions

  • Outside Diameter
    8 mm
  • Overall Length
    12 mm
  • Overall Width
    12 mm
  • Shaft Diameter  
    4 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557039386
  • Measurement Standard
    Metric
  • Series
    LMS
  • UPC_NO
    4549557039386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)