Motion
200CX4
Classic Rain Coat - 4X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03139375
MFR #200CX4
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Coat - 4X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03139375
MFR #200CX4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.37/each

Specifications

Dimensions

  • Chest Size
    65 in
  • Length
    49 in
  • Size
    4X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143200375

Overview

Mfr description
200CX4 CLASSIC .35MM PVC/POLY 49 COAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought