Motion
LRT202416
Inner Ring - 20 mm Bore, 24 mm OD
MI ITEM #03139465
MFR #LRT202416
Your Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 24 mm OD
MI ITEM #03139465
MFR #LRT202416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.07/each(List $15.03)

Overview

Mfr description
LRT202416

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    24 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    15300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202416
  • Weight
    0.04 lb
  • Max Rpm
    17000 rpm
  • Overall Width
    16 mm
  • Static Load Capacity
    17000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT202416 is a needle roller bearing inner ring with a 20 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and 0.04 lb weight, ideal for compact needle roller bearing systems in light industrial and automotive equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text