Motion
DS210TTR5R
Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1875 in Width, Double Sealed
MI ITEM #03139564
MFR #DS210TTR5R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1875 in Width, Double Sealed
MI ITEM #03139564
MFR #DS210TTR5R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7850 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DS210 TTR5R BRG
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7850 in bore diameter, double sealed closure, 90 mm outside diameter, and 1.1875 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DS210TTR5R
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
DS210 TTR5R BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought