Motion
7824815
Motor & Gearbox 110 58:1 -
Mi Item #03139619
MFR #7824815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor & Gearbox 110 58:1 -
Mi Item #03139619
MFR #7824815

Mfr description
7824815 LINEAR ACTUATOR
  • Gear Reduction 58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ratio
    58:1

Details

  • Input Voltage
    115 V ac
  • Manufacturer Product Page
  • Screw Drive Type
    Actuator
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)