Motion
KMT 16

SKF
KMT 16

KMT Series Bearing Lock Nut - M80x2 mm Thread Size, 110 mm OD, 100 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #03139825
MFR #KMT 16
Price$394.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 16

KMT Series Bearing Lock Nut - M80x2 mm Thread Size, 110 mm OD, 100 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #03139825
MFR #KMT 16

Mfr description
KMT16 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.42/each

Specifications

Dimensions

  • Axial Load
    620 kN;139 382 lbf
  • Bore Diameter
    80 mm
  • Face Diameter  
    100 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    32 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    8 mm
  • Thread Size  
    M80x2 mm
  • Weight
    2.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)