Overview
Mfr description
21161-88-102 BULK
- MTO
- Bulk Packaging
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Finish CoatingUncoated
- Max Rpm2500 rpm
- Series20000
- Radial Dynamic Load Capacity300 lbf
- Manufacturer Catalog Number21161-88-102
- Manufacturer Catalog
- UPC_NO662300270189
- Features & Benefits• MTO • Bulk Packaging
- Description21161-88-102 BULK
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 21161-88-102 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double sealed closure, 0.6875 in outside diameter, and 0.2500 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data