Specifications
Dimensions
- Bore Diameter0.4375 in
- Outside Diameter0.9060 in
- Overall Width0.3125 in
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- Description21507-88-115 BULK
- Features & Benefits• MTO • Bulk Packaging
- Finish CoatingUncoated
- Long DescriptionThe 21507-88-115 Radial/Deep Groove Ball Bearing features 0.4375 in bore diameter, straight bore, double sealed closure, 0.9060 in outside diameter, and 0.3125 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number21507-88-115
- Max Rpm5000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity607 lbf
- Radial Static Load Capacity291 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series20000
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300005422
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)