Motion
21603-01-102
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 1.0000 in OD, 0.3438 in Width, Open, Without Snap Ring
Mi Item #03139929
MFR #21603-01-102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 1.0000 in OD, 0.3438 in Width, Open, Without Snap Ring
Mi Item #03139929
MFR #21603-01-102

Mfr description
21603-01-102 BULK
  • MTO
  • Bulk Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    21603-01-102 BULK
  • Features & Benefits
    • MTO • Bulk Packaging
  • Finish Coating
    Zinc Plated
  • Long Description
    The 21603-01-102 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, open closure, 1.0000 in outside diameter, and 0.3438 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    21603-01-102
  • Max Rpm
    1500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    484 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300280669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)