Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.3750 in
- Overall Width0.4375 in
Details
- Bore TypeStraight
- Cage MaterialNylon
- Closure TypeDouble Shielded
- Description22262-77-100 BULK
- Features & Benefits• MTO • Bulk Packaging
- Finish CoatingUncoated
- Long DescriptionThe 22262-77-100 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double shielded closure, 1.3750 in outside diameter, and 0.4375 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number22262-77-100
- Max Rpm2500 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity915 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series20000
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300273357
Overview
Mfr description
22262-77-100 BULK
- MTO
- Bulk Packaging