Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #03139975
MFR #24018-77-121

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24018-77-121 BULK
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    5000 rpm
  • Series
    20000
  • Radial Dynamic Load Capacity
    3751 lbf
  • Radial Static Load Capacity
    2195 lbf
  • Manufacturer Catalog Number
    24018-77-121
  • Manufacturer Catalog
  • UPC_NO
    662300016350
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    24018-77-121 BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 24018-77-121 Radial/Deep Groove Ball Bearing features 1.1250 in bore diameter, straight bore, double shielded closure, 2.5000 in outside diameter, and 0.6250 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text