Specifications
Dimensions
- Bore Diameter0.5000 in
- Flange Diameter1.2500 in
- Outside Diameter1.1250 in
- Overall Width0.4375 in
Details
- Bore TypeStraight
- Cage MaterialNylon
- Closure TypeDouble Sealed
- Description31863-88-102 BALL BEARING
- Features & Benefits• MTO • Bulk Packaging
- Finish CoatingUncoated
- Long DescriptionThe 31863-88-102 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.1250 in outside diameter, and 0.4375 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number31863-88-102
- Max Rpm2500 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity691 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series30000
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300807606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)