Overview
Mfr description
4450-00-011 BULK
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- Overall Width
- Separable Or BandedBanded
- Race TypeGrooved
- Radial Dynamic Load Capacity570 lbf
- Series4400
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data