Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.2660 in
- Overall Width0.4375 in
Details
- Manufacturer Product Page
- Race TypeGrooved
- Radial Dynamic Load Capacity1325 lbf
- Separable Or BandedBanded
- Series4400
- Thrust Bearing TypeSingle-Direction
Overview
Mfr description
4454-00-011 BULK