Motion
4462-00-011 BULK

GENERAL BEARING (SKF)
4462-00-011 BULK

Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 2.0160 in OD, 0.6400 in Width, Banded
MI ITEM #03139995
MFR #4462-00-011 BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GENERAL BEARING (SKF)
4462-00-011 BULK

Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 2.0160 in OD, 0.6400 in Width, Banded
MI ITEM #03139995
MFR #4462-00-011 BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4462-00-011 BULK

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Separable Or Banded
    Banded
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    2256 lbf
  • Series
    4400
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text