Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter2.3440 in
- Overall Width0.6250 in
Details
- Manufacturer Product Page
- Race TypeGrooved
- Radial Dynamic Load Capacity1867 lbf
- Separable Or BandedBanded
- Series4400
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)