Motion
6001 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #03140003
MFR #6001 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #03140003
MFR #6001 2RS

Mfr description
GBC.6001-88-10E BALL BEARING
  • MTO
  • Bulk Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.6001-88-10E BALL BEARING
  • Features & Benefits
    • MTO • Bulk Packaging
  • Finish Coating
    Uncoated
  • Internal Clearance
    CX
  • Long Description
    The 6001 2RS is a 12mm bore radial/deep groove ball bearing with a 28mm OD and 8mm width, double sealed for protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6001 2RS
  • Max Rpm
    28000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1148 lbf
  • Radial Static Load Capacity
    534 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300071267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)