Motion
6002 ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03140005
MFR #6002 ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03140005
MFR #6002 ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6002 ZZ BRG BULK
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    24000 rpm
  • Series
    6000
  • Radial Dynamic Load Capacity
    1258 lbf
  • Radial Static Load Capacity
    639 lbf
  • Manufacturer Catalog Number
    6002 ZZ
  • Manufacturer Catalog
  • UPC_NO
    662300071717
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    6002 ZZ BRG BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6002 ZZ is a 15mm bore radial/deep groove ball bearing with a 32mm OD and 9mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought