Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03140013
MFR #6006 ZZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6006 ZZ BRG BULK
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Series
    6000
  • Radial Dynamic Load Capacity
    2977 lbf
  • Radial Static Load Capacity
    1859 lbf
  • Manufacturer Catalog Number
    6006 ZZ
  • Manufacturer Catalog
  • UPC_NO
    662300074312
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    6006 ZZ BRG BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006 ZZ is a 30mm bore radial/deep groove ball bearing with a 55mm OD and 13mm width, double shielded for longevity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought