Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03140020
MFR #6010 2RS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6010 2RS BRG BULK
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    9000 rpm
  • Series
    6000
  • Radial Dynamic Load Capacity
    4672 lbf
  • Radial Static Load Capacity
    3455 lbf
  • Manufacturer Catalog Number
    6010 2RS
  • Manufacturer Catalog
  • UPC_NO
    662300077368
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    6010 2RS BRG BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010 2RS is a 50mm bore radial/deep groove ball bearing with an 80mm OD and 16mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text