Motion
6203 ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03140030
MFR #6203 ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03140030
MFR #6203 ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBC.6203-77-10E BALL BEARING
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Finish Coating
    Uncoated
  • Max Rpm
    20000 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    2153 lbf
  • Radial Static Load Capacity
    1076 lbf
  • Manufacturer Catalog Number
    6203 ZZ
  • Manufacturer Catalog
  • UPC_NO
    662300094532
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    6203-ZZ-C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203 ZZ is a 17mm bore radial/deep groove ball bearing with a 40mm OD and 12mm width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought