Specifications
Dimensions
- Bore Diameter0.8750 in
- Outside Diameter1.8750 in
- Overall Width0.5000 in
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Shielded
- Description77R14 BRG BULK
- Features & Benefits• MTO • Bulk Packaging
- Finish CoatingUncoated
- Long DescriptionThe 77R14 Radial/Deep Groove Ball Bearing features 0.8750 in bore diameter, straight bore, double shielded closure, 1.8750 in outside diameter, and 0.5000 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number77R14
- Max Rpm16000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity2266 lbf
- Radial Static Load Capacity1301 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesR
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300154724
Overview
Mfr description
77R14 BRG BULK
- MTO
- Bulk Packaging