Motion
8504-88-100
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7505 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #03140059
MFR #8504-88-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7505 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #03140059
MFR #8504-88-100

Mfr description
8504-88-100 BULK
  • MTO
  • Bulk Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7505 in
  • Outside Diameter  
    1.7805 in
  • Overall Width  
    0.6100 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    8504-88-100 BULK
  • Features & Benefits
    • MTO • Bulk Packaging
  • Finish Coating
    Uncoated
  • Long Description
    The 8504-88-100 Radial/Deep Groove Ball Bearing features 0.7505 in bore diameter, straight bore, double sealed closure, 1.7805 in outside diameter, and 0.6100 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8504-88-100
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    8500
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300160251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)