Motion
S8703-88-100
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #03140085
MFR #S8703-88-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #03140085
MFR #S8703-88-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S8703-88-100 BULK
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    5000 rpm
  • Series
    8700
  • Radial Dynamic Load Capacity
    1366 lbf
  • Radial Static Load Capacity
    707 lbf
  • Manufacturer Catalog Number
    S8703-88-100
  • Manufacturer Catalog
  • UPC_NO
    662300411230
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    S8703-88-100 BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The S8703-88-100 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 1.0920 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought