Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.1250 in
- Overall Width0.3125 in
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- DescriptionZ99R8 BRG BULK
- Features & Benefits• MTO • Bulk Packaging
- Finish CoatingUncoated
- Long DescriptionThe Z99R8 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.1250 in outside diameter, and 0.3125 in width.
- Manufacturer Catalog
- Manufacturer Catalog NumberZ99R8
- Max Rpm28000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1151 lbf
- Radial Static Load Capacity538 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesR
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300153376
Overview
Mfr description
Z99R8 BRG BULK
- MTO
- Bulk Packaging